MR9C

COMPARE

MR9C

Description
MR9C LINEAR CARRIAGE SLIDE ; 20 MM OAW X 8 MM OAH X 30 MM OAL

PBC LINEAR

Part # MR9C

BDI # 21453594

Features

Series: MR
Lubrication/Lube Block Yes/No: Yes
Accuracy Class: Precision Grade
Preload: No
Inch - Metric: Metric

Material: Aluminum
Other Features: Cannot Put One Brand Carriage on Another Brands Rail | Corrosion Resistance | Self Lubricating Frelon Gold
Overall Length - Inch: 1.181
Rail Width - Millimeter: 9
Rail Width - Inch: 0.354

Price Inventory : Available to order
$ 36.76 / each QTY