LGBR20L190H 35/2x60/35
Description
NTN LGBR20L190H 35/2x60/35
Part # LGBR20L190H 35/2x60/35
BDI # 25823280
BGR25-L400N-20-20
Description
BGR25-L400N-20-20 PROFILE RAIL ; SIZE 25
Part # BGR25-L400N-20-20
BDI # 22776393
Features
Height - Millimeter:
19.2
Height - Inch:
0.756
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
400
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Through Hole | Normal Precision Class
Length - Inch:
15.748
Length Type:
Random
Product Name:
Rail
LGBR25C00660N-1-0-30.0N
Description
LGBR25C00660N-1-0-30.0N LINEAR RAIL
Part # LGBR25C00660N-1-0-30.0N
BDI # 26268145
LGBR25L00820N-1-0-20.0N
Description
LGBR25L00820N-1-0-20.0N LINEAR RAIL ; SIZE 25 #8
Part # LGBR25L00820N-1-0-20.0N
BDI # 26268146
LGBR20L00160N-1-0-20.0N
Description
LGBR20L00160N-1-0-20.0N LINEAR RAIL ; SIZE 20 OAL=160MM G1=G1=20MM
Part # LGBR20L00160N-1-0-20.0N
BDI # 23820785
Features
Height - Millimeter:
16.3
Height - Inch:
0.642
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
160
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Through Hole | Normal Precision Class
Length - Inch:
6.299
Length Type:
Random
Product Name:
Rail