PA5-015NF090
Description
PA5-015NF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54697
BDI # 173707
Features
Pitch Diameter - Inch:
0.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PLB5-015SF09-1/4
Description
PLB5-015SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54807
BDI # 173817
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Finished Bore
PL5-015DF090
Description
PL5-015DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54786
BDI # 173796
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
PLB5-015DF09-3/8
Description
PLB5-015DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54856
BDI # 173866
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Finished Bore
PLB5-015DF09-5/16
Description
PLB5-015DF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54855
BDI # 173865
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Finished Bore