Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
36
F8MX180S21-SF
Description
F8MX180S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 180T 18.04" PD 21MMW BORED SF BUSH
Part # F8MX180S21-SF
BDI # 21979078
Features
Pitch Diameter - Inch:
0.71
Inch - Metric:
Metric
Outside Diameter - Inch:
0.708
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
18.046
Mounting Method:
Bushed
Belt Width - Millimeter:
21
F8M-180S-21
Description
F8M-180S-21 SYNCHRONOUS PULLEY ; 8MM P 180GROVES
Part # 77279580
BDI # 1124182
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
21
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX180S36-3020
Description
8MX180S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 36MMW BORE 3020 BUSH
Part # 8MX180S36-3020
BDI # 21977060
Features
Pitch Diameter - Inch:
0.71
Inch - Metric:
Metric
Outside Diameter - Inch:
0.708
Face Width - Millimeter:
1.83
Face Width - Inch:
0.072
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
18.046
Mounting Method:
Bushed
Belt Width - Millimeter:
36