14414MT85A-F1.375
Description
14414MT85A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT85A-F1.3750
BDI # 923074
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
4814MT55AF-F1.375
Description
4814MT55AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT55AF-F1.3750
BDI # 926103
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
4814MT55AF-F1.250
Description
4814MT55AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT55AF-F1.2500
BDI # 926102
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5014MT55AF-F1.250
Description
5014MT55AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT55AF-F1.2500
BDI # 926461
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
11214MT85A-F1.375
Description
11214MT85A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT85A-F1.3750
BDI # 922944
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85