348MG36BF-F1.875
Description
348MG36BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG36BF-F1.875
BDI # 922471
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
448MT85AF-F1.875
Description
448MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT85AF-F1.875
BDI # 926000
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
448MT30AF-F1.875
Description
448MT30AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT30AF-F1.875
BDI # 925916
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
5014MT40AF-F1.875
Description
5014MT40AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-F1.875
BDI # 926430
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
3614MT85AF-F1.875
Description
3614MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT85AF-F1.875
BDI # 924855
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85