18H100 X 1-3/16
Description
18H100 X 1-3/16 RLR CHAIN SPROCKET ; 1-3/16" BORE
Part # 18H100 X 1-3/16
BDI # 24884571
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4