PHP 21-T5-15RSB
Description
PHP 21-T5-15RSB PULLEY ; NON-RETURNABLE
Part # PHP 21-T5-15RSB
BDI # 1290147
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.907
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
23.88
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Inch
Outside Diameter - Inch:
2.333
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Inch
Outside Diameter - Inch:
2.333
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Inch
Outside Diameter - Inch:
2.333
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.791
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Inch
Outside Diameter - Inch:
1.761
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
45.48
Mounting Method:
Rough Bore