Features
Pitch Diameter - Inch:
2.387
Inch - Metric:
Inch
Outside Diameter - Inch:
2.333
Face Width - Millimeter:
33.503
Face Width - Inch:
1.319
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
H
Features
Pitch Diameter - Inch:
1.791
Inch - Metric:
Inch
Outside Diameter - Inch:
1.761
Face Width - Millimeter:
19.609
Face Width - Inch:
0.772
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
45.491
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7
Belt Style:
L
Features
Pitch Diameter - Inch:
0.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
Features
Pitch Diameter - Inch:
0.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
155MT25BF-F0.250
Description
155MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 155MT25BF-F0.2500
BDI # 923129
Features
Pitch Diameter - Inch:
0.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25