PHP 216-14M-55TB

COMPARE

PHP 216-14M-55TB

Description
PHP 216-14M-55TB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 216-14M-55TB

BDI # 1289735

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.795
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 962.56
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
21614MT55C-3535

COMPARE

21614MT55C-3535

Description
21614MT55C 3535 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 21614MT55C-3535

BDI # 923387

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY