Page 1 of 2

Next

Compare
14MPC-180S-37-4030

COMPARE

14MPC-180S-37-4030

Description
14MPC-180S-37-4030 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC180S37

BDI # 982528

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX-180S-37

COMPARE

14MX-180S-37

Description
14MX-180S-37 SYNCHRONOUS PULLEY ; 14MM P 180GROVES

GATES

Part # 77193180

BDI # 1094864

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX-180S-37-4030

COMPARE

14MX-180S-37-4030

Description
14MX-180S-37-4030 SYNCH SPROCKET

DODGE

Part # 482083

BDI # 20508881

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX180S37-4030

COMPARE

14MX180S37-4030

Description
14MX180S37-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 37MMW BORE 4030 BUSH

MARTIN SPROCKET & GR

Part # 14MX180S37-4030

BDI # 21982241

Features

Pitch Diameter - Inch: 1.243
Inch - Metric: Metric
Outside Diameter - Inch: 1.239
Face Width - Millimeter: 2.06
Face Width - Inch: 0.081

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 31.58
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX180S37-4030

COMPARE

14MX180S37-4030

Description
14MX180S37-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756679

TIMKEN

Part # 14MX180S37-4030

BDI # 24301842

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY