Page 1 of 12

Next

Compare
P14414M170-6050

COMPARE

P14414M170-6050

Description
P14414M170-6050 SPROCKET ; HTS-TB

MARTIN SPROCKET & GR

Part # P14414M170-6050

BDI # 610057

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN: 577755
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MPC-168S-90-6050

COMPARE

14MPC-168S-90-6050

Description
14MPC-168S-90-6050 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC168S90

BDI # 984542

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
14MPC-200S-90-6050

COMPARE

14MPC-200S-90-6050

Description
14MPC-200S-90-6050 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC200S90

BDI # 985667

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
14MPC-224S-90-6050

COMPARE

14MPC-224S-90-6050

Description
14MPC-224S-90-6050 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC224S90

BDI # 991315

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
14MPC-112S-125-6050

COMPARE

14MPC-112S-125-6050

Description
14MPC-112S-125-6050 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC112S125

BDI # 986466

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY