B32PTH14M20B
Description
B32PTH14M20B SYNCHRONOUS PULLEY ; 14MM PITCH 32 TEETH 20MM BELT WD
Part # B32PTH14M20B
BDI # 21969316
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
154
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574717
Pitch Diameter - Millimeter:
142.6
B44PTH8M22B
Description
B44PTH8M22B SYNCHRONOUS PULLEY ; 8MM PITCH 44 TEETH 22MM BELT WD
Part # B44PTH8M22B
BDI # 21969332
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574666
Pitch Diameter - Millimeter:
112.05
B48PTH8M22B
Description
B48PTH8M22B SYNCHRONOUS PULLEY ; 8MM PITCH 48 TEETH 22MM BELT WD
Part # B48PTH8M22B
BDI # 21969336
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574657
Pitch Diameter - Millimeter:
122.23