Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577558
Pitch Diameter - Millimeter:
213.9
W4814M20-E
Description
W4814M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4814M20-E
BDI # 613060
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577968
Pitch Diameter - Millimeter:
213.9
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577710
Pitch Diameter - Millimeter:
356.51
28XH400 E
Description
28XH400 E SYNCHRONOUS BELT PULLEY ; 28 TEETH 7/8" PITCH X 4" BELT WD
Part # 28XH400 E
BDI # 618144
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
211.938
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573872
Pitch Diameter - Millimeter:
198.095
W5614M20-E
Description
W5614M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5614M20-E
BDI # 613074
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577980
Pitch Diameter - Millimeter:
249.55