Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
297.434
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter:
282.981
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
297.434
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
282.981
Mounting Method:
Bushed
40XH400 F
Description
40XH400 F SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 40XH400 F
BDI # 620366
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
296.875
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
573948
Pitch Diameter - Millimeter:
282.98
P40-20M-115
Description
P40-20M-115 SYNCHRONOUS PULLEY ; 40GROVES 20MM P 115MM W
Part # 78824031
BDI # 1125709
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
274.65
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.915
Flange Outside Diameter - Millimeter:
422.148
Inch - Metric:
Inch
Outside Diameter - Inch:
15.795
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Arm Style | Type C3F
Pitch Diameter - Millimeter:
404.241
Mounting Method:
Bushed