B-63S-F

COMPARE

B-63S-F

Description
B-63S-F EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038936

BDI # 397579

Features

Pitch Diameter - Inch: 11.053
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 37.008
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY
G-63S-F

COMPARE

G-63S-F

Description
G-63S-F EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20039005

BDI # 397643

Features

Pitch Diameter - Inch: 11.053
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
Loading Price
QTY