Page 1 of 11

Next

Compare
P21620M170-P

COMPARE

P21620M170-P

Description
P21620M170-P SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21620M170-P

BDI # 610143

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577475
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P11220M290-P

COMPARE

P11220M290-P

Description
P11220M290-P SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P11220M290-P

BDI # 610036

Features

Pitch Diameter - Inch: 28.072
Inch - Metric: Metric
Outside Diameter - Inch: 27.902
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN: 577549
Pitch Diameter - Millimeter: 713.029
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P9020M340-P

COMPARE

P9020M340-P

Description
P9020M340-P SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P9020M340-P

BDI # 610564

Features

Pitch Diameter - Inch: 22.558
Flange Outside Diameter - Millimeter: 594.995
Inch - Metric: Metric
Outside Diameter - Inch: 22.388
Face Width - Millimeter: 352.552

Face Width - Inch: 13.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN: 577483
Pitch Diameter - Millimeter: 572.973

Price Inventory : Available to order
Loading Price
QTY
P11220M340-P

COMPARE

P11220M340-P

Description
P11220M340-P SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P11220M340-P

BDI # 610037

Features

Pitch Diameter - Inch: 28.072
Inch - Metric: Metric
Outside Diameter - Inch: 27.902
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN: 577413
Pitch Diameter - Millimeter: 713.029
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P192-20M-170-P

COMPARE

P192-20M-170-P

Description
P192-20M-170-P SYNCHRONOUS PULLEY

TB WOODS

Part # P19220M170

BDI # 996773

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY