15LF075X5/8
Description
15LF075X5/8 TIMING PULLEY ; 5/8" BORE 3/4" WD 3/8" PIT L
Part # 1054626
BDI # 324866
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Inch
Outside Diameter - Inch:
2.333
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Inch
Outside Diameter - Inch:
2.333
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
0.382
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Inch
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
9.703
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Rough Bore