Page 1 of 8

Next

Compare
F180-14MGT-55-F

COMPARE

F180-14MGT-55-F

Description
F180-14MGT-55-F SYNCHRONOUS PULLEY ; 180GROVES 14MM P 55MM W

GATES

Part # 77115580

BDI # 1124157

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
F14M-180S-37

COMPARE

F14M-180S-37

Description
F14M-180S-37 SYNCHRONOUS PULLEY ; 14MM P 180GROVES

GATES

Part # 77279702

BDI # 1124129

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 51.562
Face Width - Inch: 2.03

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
F180-14MGT-40-E

COMPARE

F180-14MGT-40-E

Description
F180-14MGT-40-E SYNCHRONOUS PULLEY ; 180GROVES 14MM P 40MM W

GATES

Part # 77114380

BDI # 1124156

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
14MPC-180S-20-3525

COMPARE

14MPC-180S-20-3525

Description
14MPC-180S-20-3525 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC180S20

BDI # 985297

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX-180S-90-6050

COMPARE

14MX-180S-90-6050

Description
14MX-180S-90-6050 SYNCH SPROCKET

DODGE

Part # 482163

BDI # 20509035

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY