P27-8MGT-30
Description
P27-8MGT-30 SYNCHRONOUS PULLEY ; 27GROVES 8MM P 30MM W
Part # 77083027
BDI # 1125580
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.653
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
PHP 31-T10-27RSB
Description
PHP 31-T10-27RSB PULLEY ; NON-RETURNABLE
Part # PHP 31-T10-27RSB
BDI # 1292369
Features
Pitch Diameter - Inch:
3.384
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
85.95
Mounting Method:
Rough Bore
8MX27S12-1108
Description
8MX27S12-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756345
Part # 8MX27S12-1108
BDI # 24302516
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.458
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
16.002
Face Width - Inch:
0.63
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
8MX27S21-1108
Description
8MX27S21-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756346
Part # 8MX27S21-1108
BDI # 24302518
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.458
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
P27-8MGT-20
Description
P27-8MGT-20 SYNCHRONOUS PULLEY ; 8MM PITCH 27T 0.787" BELT W
Part # 77082027
BDI # 1125579
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.653
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed