W448M60-2517
Description
W448M60-2517 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W448M60-2517
BDI # 613057
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577967
Pitch Diameter - Millimeter:
112.05
448MT30AF-L46S1D
Description
448MT30AF L46S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT30AF-L46S1D
BDI # 925926
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
448MT85AF-F1.875
Description
448MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT85AF-F1.875
BDI # 926000
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
448MT85AF-F2.250
Description
448MT85AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT85AF-F2.250
BDI # 926003
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
448MT30AF-F2.500
Description
448MT30AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT30AF-F2.500
BDI # 925921
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30