Features
Pitch Diameter - Inch:
2.268
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.238
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
57.607
Mounting Method:
Bushed
PHP 15H100RSB
Description
PHP 15H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 15H100RSB
BDI # 1289201
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Inch
Outside Diameter - Inch:
2.333
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore
PHP 15H100TB
Description
PHP 15H100TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 15H100TB
BDI # 1289242
Features
Pitch Diameter - Inch:
2.386
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Inch
Outside Diameter - Inch:
2.332
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
60.6
Mounting Method:
Bushed
PHP 15H150RSB
Description
PHP 15H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 15H150RSB
BDI # 1289268
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Inch
Outside Diameter - Inch:
2.333
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore
PHP 15H200RSB
Description
PHP 15H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 15H200RSB
BDI # 1289332
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Inch
Outside Diameter - Inch:
2.333
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore