24XH400 SF
Description
24XH400 SF SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 24XH400 SF
BDI # 617791
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
183.363
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573698
Pitch Diameter - Millimeter:
169.79
PHP 42H100RSB
Description
PHP 42H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 42H100RSB
BDI # 1289225
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Inch
Outside Diameter - Inch:
6.631
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Rough Bore
PHP 42H300RSB
Description
PHP 42H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 42H300RSB
BDI # 1289419
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Inch
Outside Diameter - Inch:
6.631
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Rough Bore
PHP 42H150RSB
Description
PHP 42H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 42H150RSB
BDI # 1289291
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Inch
Outside Diameter - Inch:
6.631
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Rough Bore
PHP 42H200RSB
Description
PHP 42H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 42H200RSB
BDI # 1289356
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Inch
Outside Diameter - Inch:
6.631
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Rough Bore