Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
PHP 34XH300RSB
Description
PHP 34XH300RSB PULLEY ; NON-RETURNABLE
Part # PHP 34XH300RSB
BDI # 1289501
Features
Pitch Diameter - Inch:
9.47
Flange Outside Diameter - Millimeter:
256
Inch - Metric:
Inch
Outside Diameter - Inch:
9.359
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
240.53
Mounting Method:
Rough Bore
PHP 34XH400RSB
Description
PHP 34XH400RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 34XH400RSB
BDI # 1289535
Features
Pitch Diameter - Inch:
9.47
Flange Outside Diameter - Millimeter:
256
Inch - Metric:
Inch
Outside Diameter - Inch:
9.359
Face Width - Millimeter:
119
Face Width - Inch:
4.685
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
240.53
Mounting Method:
Rough Bore
PHP 150-5M-15TB
Description
PHP 150-5M-15TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 150-5M-15TB
BDI # 1289569
Features
Pitch Diameter - Inch:
9.399
Inch - Metric:
Metric
Outside Diameter - Inch:
9.351
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
238.73
Mounting Method:
Bushed
Belt Width - Millimeter:
15