8MX34S62-1610
Description
8MX34S62-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 34T 3.3" PD 62MMW BORED 1610 BUSH
Part # 8MX34S62-1610
BDI # 21977190
Features
Pitch Diameter - Inch:
0.134
Flange Outside Diameter - Millimeter:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.132
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.409
Mounting Method:
Bushed
PB8MX34S62
Description
PB8MX34S62 SYNCHRONOUS BELT PULLEY ; 8MM P 34T 3.40" PD 62MM W MPB
Part # PB8MX34S62
BDI # 21981265
Features
Pitch Diameter - Inch:
0.134
Flange Outside Diameter - Millimeter:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.132
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.409
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62
8MX34S12-1610
Description
8MX34S12-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 34T 3.4" PD 12MMW BORED 1610 BUSH
Part # 8MX34S12-1610
BDI # 21977186
Features
Pitch Diameter - Inch:
0.134
Flange Outside Diameter - Millimeter:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.132
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.409
Mounting Method:
Bushed
PB8MX34S36
Description
PB8MX34S36 SYNCHRONOUS BELT PULLEY ; 8MM P 34T 3.40" PD 36MM W MPB
Part # PB8MX34S36
BDI # 21981263
Features
Pitch Diameter - Inch:
0.134
Flange Outside Diameter - Millimeter:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.132
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.409
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36
8MX34S36-1610
Description
8MX34S36-1610 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 34 TEETH 36MM BELT WIDTH
Part # 8MX34S36-1610
BDI # 21445443
Features
Pitch Diameter - Inch:
0.134
Flange Outside Diameter - Millimeter:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.132
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.409
Mounting Method:
Bushed