PA3-019DF060
Description
PA3-019DF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # PA3-019DF060
BDI # 173467
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Rough Bore
PA3-019NF060
Description
PA3-019NF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # PA3-019NF060
BDI # 173482
Features
Pitch Diameter - Inch:
0.714
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
3MR-19S-09
Description
3MR-19S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 19GROVES 9MM W
Part # 3MR-19S-09
BDI # 1105418
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Rough Bore
PLB3-019DF09-1/4
Description
PLB3-019DF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # PLB3-019DF09-1/4
BDI # 173655
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Finished Bore
PL3-019SF090
Description
PL3-019SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # PL3-019SF090
BDI # 173555
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Rough Bore