Page 1 of 4

Next

Compare
PA5-014DF150

COMPARE

PA5-014DF150

Description
PA5-014DF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM

BOSTON GEAR

Part # 54723

BDI # 173733

Features

Pitch Diameter - Inch: 0.877
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.832
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 22.276
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PA5-014NF150

COMPARE

PA5-014NF150

Description
PA5-014NF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM

BOSTON GEAR

Part # 54740

BDI # 173750

Features

Pitch Diameter - Inch: 0.877
Inch - Metric: Metric
Outside Diameter - Inch: 0.832
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 22.276
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
PHP 14-5M-25RSB

COMPARE

PHP 14-5M-25RSB

Description
PHP 14-5M-25RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 14-5M-25RSB

BDI # 1289885

Features

Pitch Diameter - Inch: 0.877
Flange Outside Diameter - Millimeter: 25
Inch - Metric: Metric
Outside Diameter - Inch: 0.832
Face Width - Millimeter: 30.5

Face Width - Inch: 1.201
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 22.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P14-5M-09AL

COMPARE

P14-5M-09AL

Description
P14-5M-09AL SYNCHRONOUS PULLEY ; 14GROVES 5MM P 09MM W

GATES

Part # 78821077

BDI # 1125478

Features

Pitch Diameter - Inch: 0.877
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.832
Face Width - Millimeter: 10.566

Face Width - Inch: 0.416
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 22.276
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P14-5M-15AL

COMPARE

P14-5M-15AL

Description
P14-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 78821003

BDI # 1125479

Features

Pitch Diameter - Inch: 0.877
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.832
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 22.276
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY