Page 1 of 2

Next

Compare
PA3-034NF090

COMPARE

PA3-034NF090

Description
PA3-034NF090 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM

BOSTON GEAR

Part # 54525

BDI # 173535

Features

Pitch Diameter - Inch: 1.278
Inch - Metric: Metric
Outside Diameter - Inch: 1.248
Face Width - Millimeter: 13.386
Face Width - Inch: 0.527

Belt Pitch: 3 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 32.461
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
PA3-034NF060

COMPARE

PA3-034NF060

Description
PA3-034NF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM

BOSTON GEAR

Part # 54481

BDI # 173491

Features

Pitch Diameter - Inch: 1.278
Inch - Metric: Metric
Outside Diameter - Inch: 1.248
Face Width - Millimeter: 10.338
Face Width - Inch: 0.407

Belt Pitch: 3 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 32.461
Mounting Method: Rough Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
PA3-034DF090

COMPARE

PA3-034DF090

Description
PA3-034DF090 TIMING BELT PULLEY ; ALUMINUM

BOSTON GEAR

Part # 54510

BDI # 173520

Features

Pitch Diameter - Inch: 1.278
Flange Outside Diameter - Millimeter: 35.509
Inch - Metric: Metric
Outside Diameter - Inch: 1.248
Face Width - Millimeter: 13.386

Face Width - Inch: 0.527
Belt Pitch: 3 MM
Other Features: PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 32.461
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P34-3M-06AL

COMPARE

P34-3M-06AL

Description
P34-3M-06AL SYNCHRONOUS PULLEY ; 34GROVES 3MM P 06MM W

GATES

Part # 78820030

BDI # 1125642

Features

Pitch Diameter - Inch: 1.278
Flange Outside Diameter - Millimeter: 35.509
Inch - Metric: Metric
Outside Diameter - Inch: 1.248
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 3 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 32.461
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
3MR-34S-15

COMPARE

3MR-34S-15

Description
3MR-34S-15 SYNCHRONOUS PULLEY ; 3MR P 34GROVES 15MM W

GATES

Part # 78436036

BDI # 1105488

Features

Pitch Diameter - Inch: 1.278
Flange Outside Diameter - Millimeter: 35.509
Inch - Metric: Metric
Outside Diameter - Inch: 1.248
Face Width - Millimeter: 16.18

Face Width - Inch: 0.637
Belt Pitch: 3 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 32.461
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY