60-3M-09 NR. 03M0960
Description
SATI 60-3M-09 NR. 03M0960
Part # 60-3M-09 NR. 03M0960
BDI # 1403774
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.226
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
60-3M-15 NR. 03M1560
Description
SATI 60-3M-15 NR. 03M1560
Part # 60-3M-15 NR. 03M1560
BDI # 1403794
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.226
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
3MR-60S-06
Description
3MR-60S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-60S-06
BDI # 1105564
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.226
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3MR-6 Powergrip GT2
3MR-60S-09
Description
3MR-60S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-60S-09
BDI # 1105565
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.226
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
3MR-9 Powergrip GT2
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.226
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
3MR-15 Powergrip GT2