M-30S-MPB;AL

COMPARE

M-30S-MPB;AL

Description
M-30S-MPB SILENTSYNC SPROCKET - ALUMINUM

CONTINENTAL

Part # M-30S-MPB ; AL

BDI # 410054

Features

Pitch Diameter - Inch: 3.008
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Face Width - Millimeter: 26
Face Width - Inch: 1.024

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN: 576452
Pitch Diameter - Millimeter: 76.394
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
L-30S-MPB;AL

COMPARE

L-30S-MPB;AL

Description
L-30S-MPB SILENTSYNC SPROCKET - ALUMINUM

CONTINENTAL

Part # L-30S-MPB ; AL

BDI # 410067

Features

Pitch Diameter - Inch: 3.008
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Face Width - Millimeter: 51
Face Width - Inch: 2.008

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN: 576441
Pitch Diameter - Millimeter: 76.394
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY