Features
Pitch Diameter - Inch:
5.088
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576933
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
P29-14M-85 X 1-1/4 MPB HT
Description
P29-14M-85-MPB HTD SPKT
Part # P29-14M-85 X 1-1/4 MPB HT
BDI # 254663
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
2914MG68BF-F2.125
Description
2914MG68BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2914MG68BF-F2.125
BDI # 922156
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
2914MG90BF-F2.250
Description
2914MG90BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2914MG90BF-F2.250
BDI # 922167
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
2914MG90BF-F2.000
Description
2914MG90BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2914MG90BF-F2.000
BDI # 922165
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90