Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.516
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
141.478
Mounting Method:
Bushed
14MX-32S-37
Description
14MX-32S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193032
BDI # 1094902
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
W3214M120-MPB
Description
W3214M120-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3214M120-MPB
BDI # 612987
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577912
Pitch Diameter - Millimeter:
142.6
PHP 35H100RSB
Description
PHP 35H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 35H100RSB
BDI # 1289221
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Inch
Outside Diameter - Inch:
5.517
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
141.49
Mounting Method:
Rough Bore
PHP 35H150RSB
Description
PHP 35H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 35H150RSB
BDI # 1289287
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Inch
Outside Diameter - Inch:
5.517
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
141.49
Mounting Method:
Rough Bore