PHP 36H100RSB
Description
PHP 36H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 36H100RSB
BDI # 1289222
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
145.53
Mounting Method:
Rough Bore
PHP 36H100TB
Description
PHP 36H100TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 36H100TB
BDI # 1289258
Features
Pitch Diameter - Inch:
5.728
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Inch
Outside Diameter - Inch:
5.674
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
145.5
Mounting Method:
Bushed
PHP 36H200RSB
Description
PHP 36H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 36H200RSB
BDI # 1289353
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
145.53
Mounting Method:
Rough Bore
PHP 36H150RSB
Description
PHP 36H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 36H150RSB
BDI # 1289288
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
145.53
Mounting Method:
Rough Bore
PHP 36H150TB
Description
PHP 36H150TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 36H150TB
BDI # 1289322
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
145.53
Mounting Method:
Bushed