PA5-017DF150
Description
PA5-017DF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54726
BDI # 173736
Features
Pitch Diameter - Inch:
1.065
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
27.051
Mounting Method:
Rough Bore
PHP 18-5M-25RSB
Description
PHP 18-5M-25RSB PULLEY ; NON-RETURNABLE
Part # PHP 18-5M-25RSB
BDI # 1289888
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
30.734
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Rough Bore
PHP 21-T5-18RSB
Description
PHP 21-T5-18RSB PULLEY ; NON-RETURNABLE
Part # PHP 21-T5-18RSB
BDI # 1290148
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.094
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore