21T5/19-2 NR. 21T5019
Description
SATI 21T5/19-2 NR. 21T5019
Part # 21T5/19-2 NR. 21T5019
BDI # 1404169
Features
Pitch Diameter - Inch:
1.197
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.157
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.4
Mounting Method:
Rough Bore
21T5/20-2 NR. 21T5020
Description
SATI 21T5/20-2 NR. 21T5020
Part # 21T5/20-2 NR. 21T5020
BDI # 1404170
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
32
Mounting Method:
Rough Bore
36ST5/20-2 NR. 36ST520
Description
SATI 36ST5/20-2 NR. 36ST520
Part # 36ST5/20-2 NR. 36ST520
BDI # 1404356
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.205
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Rough Bore
36ST5/19-2 NR. 36ST519
Description
SATI 36ST5/19-2 NR. 36ST519
Part # 36ST5/19-2 NR. 36ST519
BDI # 1404355
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.239
Mounting Method:
Rough Bore
32-3M-15 NR. 03M1532
Description
SATI 32-3M-15 NR. 03M1532
Part # 32-3M-15 NR. 03M1532
BDI # 1403789
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
30.56
Mounting Method:
Rough Bore