TB60XH200
Description
TB60XH200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB60XH200
BDI # 612147
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
573821
Pitch Diameter - Millimeter:
424.459
Mounting Method:
Bushed
TB60XH300
Description
TB60XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB60XH300
BDI # 612148
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
573938
Pitch Diameter - Millimeter:
424.459
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
430.022
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
424.459
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
430.022
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed