12-3M-15 NR. 03M1512
Description
SATI 12-3M-15 NR. 03M1512
Part # 12-3M-15 NR. 03M1512
BDI # 1403777
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
11.46
Mounting Method:
Rough Bore
12-3M-09 NR. 03M0912
Description
SATI 12-3M-09 NR. 03M0912
Part # 12-3M-09 NR. 03M0912
BDI # 1403757
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
11.46
Mounting Method:
Rough Bore
PHP 12-3M-15RSB
Description
PHP 12-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 12-3M-15RSB
BDI # 1289827
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
11.46
Mounting Method:
Rough Bore
PHP 12-3M-09RSB
Description
PHP 12-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 12-3M-09RSB
BDI # 1289807
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
10.2
Face Width - Inch:
0.402
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
11.46
Mounting Method:
Rough Bore