PL3-014SF090
Description
PL3-014SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54540
BDI # 173550
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
17.526
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Rough Bore
P14-3M-09AL
Description
P14-3M-09AL SYNCHRONOUS PULLEY ; 14GROVES 3MM P 09MM W
Part # 78820006
BDI # 1125463
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
17.526
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Rough Bore
P14-3M-06AL
Description
P14-3M-06AL SYNCHRONOUS PULLEY ; 14GROVES 3MM P 06MM W
Part # 78820005
BDI # 1125462
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Rough Bore
PLB3-014SF090
Description
PLB3-014SF090 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54585
BDI # 173595
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
17.526
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Rough Bore