Page 1 of 38

Next

Compare
P48-8M-85-SD HTD

COMPARE

P48-8M-85-SD HTD

Description
P48-8M-85-SD HTD SYNCH SPROCKET

DODGE

Part # P48-8M-85-SD HTD

BDI # 254609

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 132.385
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
488MT30AF-F1.375

COMPARE

488MT30AF-F1.375

Description
488MT30AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 488MT30AF-F1.375

BDI # 926271

Features

Pitch Diameter - Inch: 4.812
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 122.225
Mounting Method: Finished Bore
Belt Width - Millimeter: 30
Belt Style: 8M-30

Price Inventory : Available to order
Loading Price
QTY
488MT30AF-L75S2G

COMPARE

488MT30AF-L75S2G

Description
488MT30AF L75S2G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 488MT30AF-L75S2G

BDI # 926301

Features

Pitch Diameter - Inch: 4.812
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 122.225
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
488MT85AF-L68S1R

COMPARE

488MT85AF-L68S1R

Description
488MT85AF L68S1R ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 488MT85AF-L68S1R

BDI # 926376

Features

Pitch Diameter - Inch: 4.812
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: L6 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 122.225
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
488MT85AF-L68F1R

COMPARE

488MT85AF-L68F1R

Description
488MT85AF L68F1R ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 488MT85AF-L68F1R

BDI # 926373

Features

Pitch Diameter - Inch: 4.812
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: L6 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 122.225
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY