3014MT85AF-F1.125
Description
3014MT85AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT85AF-F1.125
BDI # 924044
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
3014MT85AF-2517
Description
3014MT85AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT85AF-2517
BDI # 924042
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
3014MT55AF-L75F2G
Description
3014MT55AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT55AF-L75F2G
BDI # 924032
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Locking Sleeve
3014MT85AF-F1.875
Description
3014MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT85AF-F1.875
BDI # 924050
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
3014MT85AF-F1.750
Description
3014MT85AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT85AF-F1.750
BDI # 924049
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85