Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
W3614M20-SF
Description
W3614M20-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3614M20-SF
BDI # 613010
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577930
Pitch Diameter - Millimeter:
160.43
PHP 36-14M-170RSB
Description
PHP 36-14M-170RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-14M-170RSB
BDI # 1290130
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Rough Bore
W3614M65-3030
Description
W3614M65-3030 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3614M65-3030
BDI # 613013
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577933
Pitch Diameter - Millimeter:
160.43
W3614M65-MPB
Description
W3614M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3614M65-MPB
BDI # 613012
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577932
Pitch Diameter - Millimeter:
160.43