18-3M-15 NR. 03M1518
Description
SATI 18-3M-15 NR. 03M1518
Part # 18-3M-15 NR. 03M1518
BDI # 1403781
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
17.19
Mounting Method:
Rough Bore
18-3M-09 NR. 03M0918
Description
SATI 18-3M-09 NR. 03M0918
Part # 18-3M-09 NR. 03M0918
BDI # 1403761
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
17.19
Mounting Method:
Rough Bore
PHP 18-3M-15RSB
Description
PHP 18-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 18-3M-15RSB
BDI # 1289831
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
19.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
17.19
Mounting Method:
Rough Bore
PHP 18-3M-09RSB
Description
PHP 18-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 18-3M-09RSB
BDI # 1289811
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
19.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
17.19
Mounting Method:
Rough Bore