B4014M85SF

COMPARE

B4014M85SF

Description
B40-14M-85SF ; HPT SPROCKET

BROWNING

Part # B4014M85SF

BDI # 322998

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 188.011
Inch - Metric: Metric
Outside Diameter - Inch: 6.911
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B4014M115SF

COMPARE

B4014M115SF

Description
B40-14M-115SF ; HPT SPROCKET

BROWNING

Part # B4014M115SF

BDI # 322990

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 188.011
Inch - Metric: Metric
Outside Diameter - Inch: 6.911
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B4014M40SF

COMPARE

B4014M40SF

Description
B40-14M-40SF ; HPT SPROCKET

BROWNING

Part # B4014M40SF

BDI # 322994

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 188.011
Inch - Metric: Metric
Outside Diameter - Inch: 6.911
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B4014M55SF

COMPARE

B4014M55SF

Description
B40-14M-55SF ; HPT SPROCKET

BROWNING

Part # B4014M55SF

BDI # 322996

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 188.011
Inch - Metric: Metric
Outside Diameter - Inch: 6.911
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY