Features
Pitch Diameter - Inch:
7.369
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576943
Pitch Diameter - Millimeter:
187.173
Mounting Method:
Rough Bore
P42-14MGT-40
Description
P42-14MGT-40 SYNCHRONOUS PULLEY ; 42GROVES 14MM P 40MM W
Part # P42-14MGT-40
BDI # 1125724
Features
Pitch Diameter - Inch:
7.369
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
187.173
Mounting Method:
Bushed