B4814M115E

COMPARE

B4814M115E

Description
B48-14M-115E ; HPT SPROCKET

BROWNING

Part # B4814M115E

BDI # 323033

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 226.009
Inch - Metric: Metric
Outside Diameter - Inch: 8.314
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B4814M85E

COMPARE

B4814M85E

Description
B48-14M-85E ; HPT SPROCKET

BROWNING

Part # B4814M85E

BDI # 323042

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 226.009
Inch - Metric: Metric
Outside Diameter - Inch: 8.314
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B4814M55E

COMPARE

B4814M55E

Description
B48-14M-55E ; HPT SPROCKET

BROWNING

Part # B4814M55E

BDI # 323040

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 226.009
Inch - Metric: Metric
Outside Diameter - Inch: 8.314
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B4814M40SF

COMPARE

B4814M40SF

Description
B48-14M-40SF ; HPT SPROCKET

BROWNING

Part # B4814M40SF

BDI # 323038

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 226.009
Inch - Metric: Metric
Outside Diameter - Inch: 8.314
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B4814M170E

COMPARE

B4814M170E

Description
B48-14M-170E ; HPT SPROCKET

BROWNING

Part # B4814M170E

BDI # 323035

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 226.009
Inch - Metric: Metric
Outside Diameter - Inch: 8.314
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY