32-3M-15 NR. 03M1532

COMPARE

32-3M-15 NR. 03M1532

Description
SATI 32-3M-15 NR. 03M1532

SATI

Part # 32-3M-15 NR. 03M1532

BDI # 1403789

Features

Pitch Diameter - Inch: 1.203
Flange Outside Diameter - Millimeter: 36
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 19.5

Face Width - Inch: 0.768
Belt Pitch: 3 MM
Other Features: HTD Belt Style | Solid Style
Pitch Diameter - Millimeter: 30.56
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
32-3M-09 NR. 03M0932

COMPARE

32-3M-09 NR. 03M0932

Description
SATI 32-3M-09 NR. 03M0932

SATI

Part # 32-3M-09 NR. 03M0932

BDI # 1403769

Features

Pitch Diameter - Inch: 1.203
Flange Outside Diameter - Millimeter: 36
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 3 MM
Other Features: HTD Belt Style | Solid Style
Pitch Diameter - Millimeter: 30.56
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
PHP 32-3M-09RSB

COMPARE

PHP 32-3M-09RSB

Description
PHP 32-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 32-3M-09RSB

BDI # 1289819

Features

Pitch Diameter - Inch: 1.203
Flange Outside Diameter - Millimeter: 36
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 12.8

Face Width - Inch: 0.504
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 30.56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-3M-09 1/2 NKW SS STL

COMPARE

P32-3M-09 1/2 NKW SS STL

Description
P32-3M-09 1/2 NKW SS STL SYNC PULLEY ; 32 GROOVE 1/2" BORE 9MM BELT WID

GATES

Part # P32-3M-09 1/2 NKW SS STL

BDI # 21509980

Features

Pitch Diameter - Inch: 1.203
Flange Outside Diameter - Millimeter: 33.604
Inch - Metric: Inch
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 3 MM
Other Features: Powergrip HTD Belt Style
Pitch Diameter - Millimeter: 30.56
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 32-3M-15RSB

COMPARE

PHP 32-3M-15RSB

Description
PHP 32-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 32-3M-15RSB

BDI # 1289839

Features

Pitch Diameter - Inch: 1.203
Flange Outside Diameter - Millimeter: 36
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 19.5

Face Width - Inch: 0.768
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 30.56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY