P21-5MGT-15-MPB
Description
P21-5MGT-15-MPB SYNCHRONOUS PULLEY ; 21GROVES 5MM P 15MM W
Part # P21-5MGT-15-MPB
BDI # 1409352
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38.862
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
215MT15BF-F0.375
Description
215MT15BF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 215MT15BF-F0.375
BDI # 923327
Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
215MT25BF-F0.250
Description
215MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 215MT25BF-F0.250
BDI # 923330
Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25