21T5/22-2 NR. 21T5022
Description
SATI 21T5/22-2 NR. 21T5022
Part # 21T5/22-2 NR. 21T5022
BDI # 1404171
Features
Pitch Diameter - Inch:
1.384
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.344
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
35.15
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.384
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.344
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
35.15
Mounting Method:
Rough Bore
36T5/22-2 NR. 36T5022
Description
SATI 36T5/22-2 NR. 36T5022
Part # 36T5/22-2 NR. 36T5022
BDI # 1404379
Features
Pitch Diameter - Inch:
1.384
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.344
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
35.15
Mounting Method:
Rough Bore
PHP 21-T5-22RSB
Description
PHP 21-T5-22RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21-T5-22RSB
BDI # 1290150
Features
Pitch Diameter - Inch:
1.378
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.344
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
35.01
Mounting Method:
Rough Bore