P23-5MGT-15-MPB

COMPARE

P23-5MGT-15-MPB

Description
P23-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77093023

BDI # 1125550

Features

Pitch Diameter - Inch: 1.441
Flange Outside Diameter - Millimeter: 42.164
Inch - Metric: Metric
Outside Diameter - Inch: 1.396
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 36.601
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P23-5MGT-25-MPB

COMPARE

P23-5MGT-25-MPB

Description
P23-5MGT-25-MPB SYNCHRONOUS PULLEY ; 5MM PITCH 23T 0.984" BELT W

GATES

Part # 77095023

BDI # 1125551

Features

Pitch Diameter - Inch: 1.441
Flange Outside Diameter - Millimeter: 42.164
Inch - Metric: Metric
Outside Diameter - Inch: 1.396
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 36.601
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY