Page 1 of 4

Next

Compare
P22-8M-30X1/2 MPB

COMPARE

P22-8M-30X1/2 MPB

Description
P22-8M-30X1/2 MPB SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P22-8M-30X1/2 MPB

BDI # 413627

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65.024
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 56.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W-22S-7/8

COMPARE

W-22S-7/8

Description
W-22S-7/8 SYNCHRONOUS PULLEY ; 22.225MM BORE 32MM WIDE 8MM PIT

CONTINENTAL

Part # W-22S-7/8

BDI # 397523

Features

Pitch Diameter - Inch: 2.206
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 56.032
Mounting Method: Finished Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
W22-8M-60X3/4 MPB

COMPARE

W22-8M-60X3/4 MPB

Description
W22-8M-60X3/4 MPB SPROCKET

CONTINENTAL

Part # W22-8M-60X3/4 MPB

BDI # 413975

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65.024
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 56.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W22-8M-12X1/2 MPB

COMPARE

W22-8M-12X1/2 MPB

Description
W22-8M-12X1/2 MPB SPROCKET

CONTINENTAL

Part # W22-8M-12X1/2 MPB

BDI # 413972

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65.024
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 56.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W-22S-1 1/8

COMPARE

W-22S-1 1/8

Description
W-22S-1 1/8 EAGLE PD SPC ; POR EAGLE SPROCKET

CONTINENTAL

Part # W-22S-1 1/8

BDI # 397524

Features

Pitch Diameter - Inch: 2.206
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter: 56.032
Mounting Method: Finished Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY